Corner Shower Seat in Bisque

Part #SCS01616018  |  Item #3455327  |  Manufacturer Part #CS01616.018

Color/Finish: Bisque

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Capacity: 300 lbs

Color Finish: Bisque

Color Finish Category: Neutrals

Depth: 16-5/16 in

GSA Approved: No

Height: 5 in

IAPMO Listed: No

Length: 22 in

Material: Engineered Stone

Overall Length: 22 in

Overall Width: 22 in

Width: 22 in