Corner Shower Seat in Bone

Part #SCS01616037  |  Item #3455897  |  Manufacturer Part #CS01616.037

Color/Finish: Bone

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Capacity: 300 lbs

Color Finish: Bone

Color Finish Category: Neutrals

Depth: 16-5/16 in

GSA Approved: No

Height: 5 in

IAPMO Listed: No

Length: 22 in

Material: Engineered Stone

Overall Length: 22 in

Overall Width: 22 in

Width: 22 in