DESCRIPTION

  • Adjustable to fit standard tub sizes
  • Limited lifetime warranty
  • Moisture-proof, sealed seams and edges eliminates mold and mildew problems
  • Seamless corners for cleaning ease
  • Smooth high-gloss finish stays ultra bright and clean

Swan Corporation High Gloss 3-Piece Bath Wall Kit

SRM58000BRWH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Color Finish Category
Whites
Height
58 in
Length
62 in
Material
Veritek
Width
60 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS