DESCRIPTION

  • Depth range: 31" to 36"
  • Elegant look of ceramic tile with no grout to clean
  • Includes large built-in shelf for storage of toiletries on the back wall
  • Mold & mildew resistant
  • No surface coating to chip or crack

Swan Corporation Shower Wall Kit

STI7260WH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.1.2
Color Finish
White
Color Finish Category
Whites
Height
71-5/8 in
IAPMO Listed
Yes
Installation Type
Alcove
Length
53-1/4 in
Material
Veritek
Width
64-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS