DESCRIPTION

  • Molded-in wash board
  • Will not mold or mildew

Swan Corporation Veritek® Single Laundry Tray

SMF1

Installation Type:

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.6
Bowl Size Single Or Left
19 3/4 in x 22 7/8 in x 13 in
CSA Certified
CSA B45
Collection
Veritek®
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Drain Opening
1-3/4 in
Installation Type
Floor Mount
Material
Veritek
Number Of Bowls
1
Overall Sink Size
23 3/8 in x 22 7/8 in

Starting at
Call for Pricing
  • QUANTITY