DESCRIPTION

  • Adjustable depth from 30" to 48"

Swan Corporation Tub and Shower

SWW6000WH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Color Finish Category
Whites
Height
58 in
Width
72 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY