Small Drop-In Laundry Tray White
Veritek® Small Drop-In Laundry Tray White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Will not mold or mildew
- Made of sturdy Veritek® with no surface coating to chip or crack
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.6
- CSA Certified:
- CSA B45
- Collection:
- Veritek®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Material:
- Veritek®
- Number of Bowls:
- 1
- Sink Bowl Size:
- 16 in x 25 in x 13 9/16 in
- Sink Installation Type:
- Self-rimming/Drop-in
- Sink Material:
- Veritek
- Sink Size, Overall:
- 25 in x 22 in x 13 9/16 in