22 x 25 in. Drop-In Laundry Sink Tray White
Veritek® 22 x 25 in. Drop-In Laundry Sink Tray White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Will not mold or mildew
- Made of sturdy Veritek® with no surface coating to chip or crack
Specifications
- ANSI:
- ANSI Z124.6
- CSA Certified:
- CSA B45
- Collection:
- Veritek®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Drain Opening:
- 2 in
- IAPMO Listed -:
- Yes
- Material:
- Veritek®
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Sink Material:
- Veritek
- Sink Size, Overall:
- 25 in x 22 in