Swan Corporation

Veritek® 33 x 22 x 9-1/16 in. Single Hole 2-Elongated Bowl Kitchen Sink in Nero

Part #SQZ03322ED077  |  Manufacturer Part #QZ03322ED.077

Color/Finish: Nero

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Virtually indestructible will not damage from kitchen use
  • Made with 80% actual quartz stone, only a diamond is harder

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124.6

CSA Certified: CSA B45

Collection: Veritek®

Color Finish: Nero

Color Finish Category: Browns

Drain Location: Center

Drain Opening: 3-3/4 in

Number Of Bowls: 2

Number of Holes: 1 Hole

Overall Sink Size: 33 in x 22 in

Sink Bowl Size: 17-1/8 in x 14-11/32 in x 9-1/16 in

Sink Installation Type: Undermount

Sink Material: Composite

Sink Size Range: 31 in - 35 in