38 in. x 38 in. Shower Base with Center Drain in White
Veritek® 38 in. x 38 in. Shower Base with Center Drain in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Single threshold
- Made of composite materials
- Center drain location
- Easy to install and maintain
- Coordinates with Swan shower and bath systems
- Non-porous surface will not mold or mildew
- Pebbled, slip-resistant surface for safety
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Veritek®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Height:
- 5-1/2 in
- IAPMO Listed -:
- Yes
- Length:
- 38 in
- Material:
- Acrylic
- Shower Base Shape:
- Neo-angle
- Threshold Height:
- 5-1/2 in
- Width:
- 38 in