25 ft. Rubber Water Hose

You last purchased this on
 
Swan Hose

25 ft. Rubber Water Hose

This product requires certification to purchase.
You last purchased this on
 
Swan Hose

25 ft. Rubber Water Hose

  • Fast #
  • Part #SPM5825
  • Item #667597
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Diameter:
5/8 in
GSA Approved:
No
Length:
25 ft
Material:
Rubber
NSF Certified:
No