Blossom 35-1/2 in. 6.7W 67-Light Chandelier in Matte White Canopy

Part #SCPBU165N  |  Item #4555679  |  Manufacturer Part #CPBU165N

$64,404.00 EACH

Color/Finish: Matte White Canopy

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • A twisted and bejeweled branch inspired by the natural world and emotional association
  • This pieces effortless mix of handicraft, folk and technological traditions make it a signature work of art
  • Designed by Tord Boontje

Documents

Specifications

Bulb Type: LED

Collection: Blossom

Color Finish: Matte White Canopy

Color Finish Category: Whites

Depth: 21/500 in

Diameter: 65 in

Energy Star Compliant: No

Glass Type: Crystal

Height: 57 in

Length: 65 in

Lighting Style: Modern

Number Of Lights: 67

UL Listed: Yes

Volts: 120V

Watts: 6.7

Width: 35-1/2 in