Crystalline Icicles 10-Light Wall Sconce in Stainless Steel

Part #SSCR615NSS1S  |  Item #4555670  |  Manufacturer Part #SCR615N-SS1S

$6,607.50 EACH

Color/Finish: Stainless Steel

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Inspired by the delicate geometry of icicles and stalactites
  • Evokes the fragile and glistening nature of these beautiful formations

Documents

Specifications

ADA Compliant: No

AMP: 0.5

Bulb Type: Halogen

Collection: Crystalline Icicles

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Energy Star Compliant: No

Faucet Connection Size: 1/2 in

Glass Type: Crystal

Height: 26 in

Light Bulb Base Type: G4

Lighting Direction: Ambient Lighting

Lighting Style: Crystal

Material: Metal

Number Of Lights: 10

UL Listed: Yes

Volts: 220/240V

Watts: 5

Width: 4 in