Madison 1-Light Wall Sconce in Black

Part #SA9950NR700190  |  Item #4572030  |  Manufacturer Part #A9950NR700190

$1,035.00 EACH

Color/Finish: Black

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • This wall luminaire distinguishes itself through the crystal's characteristic, sleek pyramid cut
  • Provides structure to space via lighting effects on the wall and ceiling
  • Light emitted downward ensures illumination of the wall and floor
  • Ideally suited for creating a special ambience in homes or hotels

Documents

Specifications

ADA Compliant: No

AMP: 0.7

Bulb Type: Halogen

Collection: Madison

Color Finish: Black

Color Finish Category: Blacks

Depth: 3-39/50 in

Diameter: 8-31/100 in

Energy Star Compliant: No

Glass Type: Crystal

Height: 6-1/10 in

Lighting Direction: Down Lighting

Lighting Style: Modern

Material: Metal

Number Of Lights: 1

UL Listed: Yes

Volts: 120V

Watts: 100

Width: 8-31/100 in