• Cart

DESCRIPTION

Swi Valve 800# Socket Weld Forged Steel Gate Valve

SAAF11ABAA1A

Valve Size:

SPECIFICATIONS

API Specifications
API 602
ASME Specifications
ASME B16.34
ASTM Specifications
ASTM A-105
End Connection 1
Socket Weld
End Connection 2
Socket Weld
FM Approved
No
Material
Forged Steel
NSF Certified
No
Pressure Class
800#
UL Listed
No
Valve Size
1/2 in
Valve Type
Gate Valves

Starting at
Call for Pricing
  • QUANTITY