14 in. Refill Cloth Pad (24 Pack)

You last purchased this on
 
Swiffer

14 in. Refill Cloth Pad (24 Pack)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Swiffer

14 in. Refill Cloth Pad (24 Pack)

  • Fast #
  • Part #PGC08443CT
  • Item #7466080
  • Manufacturer Part #PGC08443CT
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • For use with Swiffer® WetJet® cleaning system
  • Floor cleaner solutions are specially formulated to break up and dissolve tough messes, lifting them off the floor
  • Four boxes per case
  • The thick WetJet pad can trap and lock them away
  • Requires Certification

Specifications

Brand Model Compatibility:
Swiffer® WetJet® System
Color Finish Category:
Whites
Color Finish Name:
White
Green Seal Certified:
No
Height:
11-9/10 in
Length:
12-22/25 in
Material:
Cotton
Package Quantity:
Case of 4
UL Listed:
No
Weight:
4.436 lb
Width:
11-3/4 in