9.7 oz. Dust and Shine Furniture Polish 6 Pack
9.7 oz. Dust and Shine Furniture Polish 6 Pack
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cleans and conditions with the freshness of Febreze
Specifications
- Green Seal Certified:
- No
- Height:
- 10-3/50 in
- Length:
- 7-11/25 in
- Package Quantity:
- Case of 6
- Size:
- 9.7 oz
- Weight:
- 4.96 lb
- Width:
- 5-19/100 in