17 in Floor Sweeper Kit
Swiffer® Max 17 in Floor Sweeper Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Use with disposable Swiffer® cloths (sold separately)
- Lightweight swivel head adjusts to get into hard-to-reach places
- Removes dust, dirt, hair and allergens from floors, furniture and electronics
- Mop handle breaks down into four parts for storage and to adjust length
- Use with dry or wet cloths
Specifications
- Collection:
- Swiffer® Max
- Green Seal Certified:
- No
- Height:
- 6-23/100 in
- Length:
- 17-19/50 in
- Weight:
- 4.45 lb
- Width:
- 5-14/25 in