6 in. M Size Cotton and Plastic Wet Mop in Blue
Swinger Loop® Shrinkless® 6 in. M Size Cotton and Plastic Wet Mop in Blue
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Headband: 5 inch
- Mop Size: Medium
- Headband color: Green
- Color: White
Specifications
- Collection:
- Swinger Loop® Shrinkless®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 14 in
- Length:
- 5 in
- Material:
- Cotton, Plastic
- Material Type:
- PVC
- Product Type:
- Mop
- Size:
- Medium
- Weight:
- 7.70 lb
- Width:
- 5 in