Switch Control in White
Switch Control in White
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 720-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fits single-gang box
- For all Broan® heaters and fans within amp ratings
- Two independent, 120V, 15 amp rocker switches
Specifications
- AMP:
- 15
- Brand Model Compatibility:
- Broan® Fans and Heaters with Amp rating
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Type:
- B68
- UL Listed:
- No
- Volts:
- 120V