• Cart

DESCRIPTION

  • Center Drain
  • Conforms to Federal Specification WW-H-171E, Type 10, and MSS-SP-69, Type 10
  • Maximum temperature 275 °F
  • PVC coated for protection
  • Pipe size 1/2 in. to 8 in.

Swivel Hanger

B203PG

Fits Pipe Size:

SPECIFICATIONS

Coating
Plastic
Color Finish
Grey
Color Finish Category
Greys
FM Approved
No
Fits Pipe Size
3/4 in
Gauge
18
Height
869/1000 in
Length
3-51/500 in
Material
Pre-Galvanized Steel
UL Listed
No
Weight
9/100
Width
1-173/500 in

Starting at
$7.98
EACH
  • QUANTITY