12 ft. x 5/8 in. PVC and Brass Heated Hose
12 ft. x 5/8 in. PVC and Brass Heated Hose
Frequently Purchased Together
Product Details
- Designed to provide constant source of water in freezing temperatures
- Thermostatically controlled, turns on when the temperature drops to 45° F and will shut off if the temperature rises above 57° F
- 12' Male and female GHT connects
- Grounded, nickel plated brass couplings
- Abrasion resistant cover
- Grounded end to end including nozzles
- Tested to -42 F°
Specifications
- CSA Certified:
- CSA C22.2
- End Connection 1:
- MGHT
- End Connection 2:
- FGHT
- End Connections:
- MGHT x FGHT
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 5/8 in
- Fitting Sizes:
- 5/8 in
- Fitting Type:
- Straight
- GSA Approved:
- No
- Length:
- 12 ft
- Material:
- Brass, Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Pressure - High:
- 150
- Tool Type:
- Hose
- UL Listed:
- Yes
- Volts:
- 120V