25 ft. x 2 in. PVC and Aluminum Heated Hose

You last purchased this on
 
Sykes Hollow Innovations

25 ft. x 2 in. PVC and Aluminum Heated Hose

This product requires certification to purchase.
You last purchased this on
 
Sykes Hollow Innovations

25 ft. x 2 in. PVC and Aluminum Heated Hose

  • Fast #
  • Part #PWID0225
  • Item #7025514
  • Manufacturer Part #WID-02-25
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Designed to maintain a discharge or sewage line 24/7 throughout the winter or periodic tasks
  • Thermostatically controlled, turns on when the temperature drops to 45° F and will shut off if the temperature rises above 57° F
  • 25' Male and female quick connects
  • Grounded, aluminum cam-lock fittings
  • Double walled PVC construction
  • Grounded end to end including nozzles
  • Tested to -42 F°
  • Requires Certification

Specifications

CSA Certified:
CSA C22.2
End Connection 1:
Adapter
End Connection 2:
Coupler
End Connections:
Adapter x Coupler
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight
GSA Approved:
No
Length:
25 ft
Material:
Aluminum, Plastic
Material Type:
PVC
NSF Certified:
No
Pressure - High:
150
Tool Type:
Hose
UL Listed:
Yes
Volts:
110V