25 ft. x 5/8 in. PVC and Brass Heated Hose

You last purchased this on
 
Sykes Hollow Innovations

25 ft. x 5/8 in. PVC and Brass Heated Hose

This product requires certification to purchase.
You last purchased this on
 
Sykes Hollow Innovations

25 ft. x 5/8 in. PVC and Brass Heated Hose

  • Fast #
  • Part #PPWL0325
  • Item #7025512
  • Manufacturer Part #PWL-03-25
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Designed to provide constant source of water in freezing temperatures
  • Thermostatically controlled, turns on when the temperature drops to 45° F and will shut off if the temperature rises above 57° F
  • 25' Male and female GHT connects
  • Grounded, nickel plated brass couplings
  • Abrasion resistant cover
  • Grounded end to end including nozzles
  • Tested to -42 F°
  • Requires Certification

Specifications

CSA Certified:
CSA C22.2
End Connection 1:
MGHT
End Connection 2:
FGHT
End Connections:
MGHT x FGHT
Fitting Size 1:
5/8 in
Fitting Size 2:
5/8 in
Fitting Sizes:
5/8 in
Fitting Type:
Straight
GSA Approved:
No
Length:
25 ft
Material:
Brass, Plastic
Material Type:
PVC
NSF Certified:
No
Pressure - High:
150
Tool Type:
Hose
UL Listed:
Yes
Volts:
120V