QTP1X32T8/UNV-ISN-SC-B 1-Lamp 32W T8 Instant Start Electronic Ballast With Universal Voltage 0.88 Ballast Factor, Banded

This product has been replaced by

No image available
QHE 1x32T8/UNV ISN-SC-B
Manufacturer Part #49968
You last purchased this on
 
Sylvania

Quicktronic® QTP1X32T8/UNV-ISN-SC-B 1-Lamp 32W T8 Instant Start Electronic Ballast With Universal Voltage 0.88 Ballast Factor, Banded

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

No image available
QHE 1x32T8/UNV ISN-SC-B
Manufacturer Part #49968
Sylvania

Quicktronic® QTP1X32T8/UNV-ISN-SC-B 1-Lamp 32W T8 Instant Start Electronic Ballast With Universal Voltage 0.88 Ballast Factor, Banded

  • Fast #
  • Part #SYL49905
  • Item #4326721
  • Manufacturer Part #49905
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Normal ballast factor: less than 10% THD
  • Dual voltage: 120-277V 50/60 Hz
  • Minimum starting temperature: -20°F/-29°C
  • LPW: 100 with Octron® 800 XP lamps
  • Excellent for stringent energy codes and sustainability projects
  • Delivers 30-60% energy savings when compared to F34T12 magnetically ballasted systems
  • Circuit type parallel
  • Requires Certification

Documents


Specifications

Application:
Industrial Trade
Ballast Type:
Electronic
Collection:
Quicktronic®
Height:
3-67/250 in
Length:
10-787/1000 in
Light Bulb Ordering Code:
QTP1X32T8/UNV-ISN-SC-B
Number of Lights:
1
UL Listed:
No
Volts:
120/277V
Watts:
32 W
Width:
10-157/1000 in