10W S11 Incandescent Light Bulb

Part #S16919  |  Item #7310941  |  Manufacturer Part #16919

$4.25 EACH

Watts:

10

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Suitable for general purpose application

Specifications

Application: Industrial Trade

Bulb Type: Incandescent

Color Finish: Clear

Color Temperature: 2850

Diameter: 1-3/8 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 3-1/4 in

Length: 8-3/4 in

Light Bulb Base Type: Intermediate E-17

Light Bulb Shape Code: S11

Lumens: 70

Number Of Hours: 1500

Ordering Code: 10S11N/CL 130V

UL Listed: No

Volts: 130V

Watts: 10

Width: 2 in