150W ET23 1/2 Halogen Light Bulb with Mogul Base
Lumalux Plus® Eco® 150W ET23 1/2 Halogen Light Bulb with Mogul Base
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Color temperature (Kelvin): 2100
- Universal burn position
- CRI: 22
- Higher maintained light output at end of rated life by 15%
- Features 85% survival at 24000 hours and 50% survival at 40000 hours
- Over 65% longer life than comparable HPS lamps
- Average rated lamp life: 40000 hours
- Lamps incorporate technology to eliminate the end-of-life cycling of HPS lamps
Documents
Specifications
- ANSI:
- ANSI C78.81, ANSI C78.901, ANSI C95.1
- Application:
- Industrial Trade
- Collection:
- Lumalux Plus® Eco®
- Color Finish Name:
- Clear
- Color Temperature:
- 2100
- Diameter:
- 2-47/50 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 7-833/1000 in
- Length:
- 3 in
- Light Bulb Base Type:
- Mogul E-39
- Light Bulb Ordering Code:
- LU150/55/PLUS/ECO
- Light Bulb Shape Code:
- ED23 1/2
- Light Bulb Type:
- Halogen
- Lumens:
- 16000
- Number Of Hours:
- 40000 h
- UL Listed:
- No
- Volts:
- 55V
- Watts:
- 150 W
- Width:
- 3 in