DESCRIPTION

  • Beam angle: 220°
  • Compatible with instant start and select programmed rapid start electronic T8 ballasts
  • Long life: 50000 hour (L70)
  • Six year limited warranty
  • No warm-up time, instant on with full light output and stable color
  • No UV emission: suitable for dry and damp locations (cannot come in direct contact with water)
  • Maximize energy savings withoccupancy sensors
  • Suitable for open and enclosed fixtures

Sylvania 15.5W T8 LED Light Bulb with Bi-Pin Base (Pack of 10)

S75288

Manufacturer Part #: 75288

Watts:

15.5

SPECIFICATIONS

Beam Spread
220°
Bulb Type
LED
Light Bulb Base Type
Bi-Pin G13
Light Bulb Shape Code
T8
Lumens
2200
Number Of Hours
50000
Package Quantity
Pack of 10
Volts
120/277V
Watts
15.5

Print

DOCUMENTS