17W T8 LED Bulb Bi-Pin G13 Base 4100 Kelvin (10 Pack) 120V
17W T8 LED Bulb Bi-Pin G13 Base 4100 Kelvin (10 Pack) 120V
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mercury and lead free
- RoHS compliant
- UV and IR free
- No warm-up time, instant-on with full light output and stable color
- Suitable for damp locations
Specifications
- Application:
- Industrial Trade
- Average Life:
- 36000 h
- Color Finish Category:
- Whites
- Color Finish Name:
- Frosted
- Color Temperature:
- 4100
- Diameter:
- 1-1/50 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Indoor Outdoor:
- Indoor/Outdoor
- Length:
- 47-181/250 in
- Light Bulb Base Type:
- Bi-Pin G13
- Light Bulb Ordering Code:
- LED17T8L48FGIS841SUBG8
- Light Bulb Shape Code:
- T8
- Light Bulb Style:
- Tubular
- Light Bulb Type:
- LED
- Lumens:
- 2200
- Lumens per Watt:
- 129.41
- Maximum Temperature:
- 113
- Number Of Hours:
- 36000 h
- Package Quantity:
- Pack of 10
- Type:
- SYL40098
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 17 W