QTP2X40T12UNVRS-SC 2-Lamp T12 Instant Start Electronic Ballast With 120-277V

You last purchased this on
 
Sylvania

Quicktronic® QTP2X40T12UNVRS-SC 2-Lamp T12 Instant Start Electronic Ballast With 120-277V

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sylvania

Quicktronic® QTP2X40T12UNVRS-SC 2-Lamp T12 Instant Start Electronic Ballast With 120-277V

  • Fast #
  • Part #SYL75304
  • Item #7310956
  • Manufacturer Part #75304
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Rapid start
  • Requires Certification

Specifications

Application:
Industrial Trade
Ballast Type:
Electronic
Collection:
Quicktronic®
Height:
1-31/100 in
Length:
10-3/50 in
Light Bulb Ordering Code:
QTP2X40T12UNVRS-SC
Light Bulb Type:
LED
Number of Lights:
2
UL Listed:
No
Volts:
120/277V
Watts:
40 W
Width:
2-43/100 in