QHE 2X32T8/UNV ISL-SC 2-Lamp 32W T8 High Efficiency Instant Start Electronic Ballast With Universal Voltage 0.78 Ballast Factor

You last purchased this on
 
Sylvania

Quicktronic® QHE 2X32T8/UNV ISL-SC 2-Lamp 32W T8 High Efficiency Instant Start Electronic Ballast With Universal Voltage 0.78 Ballast Factor

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sylvania

Quicktronic® QHE 2X32T8/UNV ISL-SC 2-Lamp 32W T8 High Efficiency Instant Start Electronic Ballast With Universal Voltage 0.78 Ballast Factor

  • Fast #
  • Part #S49863
  • Item #4847149
  • Manufacturer Part #49863
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Input voltage: 120 to 277 VAC
  • Instant start
  • Input power: 48 watts
  • Requires Certification

Documents


Specifications

AMP:
0.018
Application:
Industrial Trade
Ballast Type:
Electronic
Collection:
Quicktronic®
Height:
1-1/4 in
Length:
9-1/2 in
Light Bulb Ordering Code:
QHE 2X32T8/UNV ISL-SC
Light Bulb Type:
Fluorescent
Number of Lights:
2
UL Listed:
Yes
Watts:
64 W
Width:
1-3/4 in