• Cart

DESCRIPTION

  • Energy savings up to 78%
  • Energy savings up to 78% compared to similar lumen output incandescent
  • Instant on, flicker-free
  • TCLP-compliant to meet sustainability objectives

Sylvania 23W T2 Compact Fluorescent Light Bulb with Medium Base (Pack of 2)

S29729

Watts:

23

SPECIFICATIONS

Application
General Purpose
Bulb Type
Compact Fluorescent
Color Temperature
2700
Diameter
2 in
Height
5-1/8 in
Length
2-47/250 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
T2
Lumens
1640
Material
Glass
Number Of Hours
12000
Ordering Code
CF23EL/MICRO/827/RP2
Package Quantity
Pack of 2
Volts
120V
Watt Equivalency
100
Watts
23
Width
9-219/500 in

$93.6
per PACK
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment