DESCRIPTION

  • For T5, T8, T12 and CFL
  • T8 instant start electronic ballast
  • Universal voltage

Sylvania 2-Light Electronic Ballast

S49943

Watts:

32

SPECIFICATIONS

Ballast Type
Electronic
Height
1-9/50 in
Length
9-1/2 in
Light Bulb Shape Code
T8
Ordering Code
QTP 2X32T8/UNV ISN-SC
Type
Ballast
UL Listed
No
Volts
120/277V
Watts
32
Width
1-17/25 in

Starting at
$82.5
EACH
  • QUANTITY