400W BT37 Light Bulb with Mogul Base

Part #SM400U  |  Item #1145845  |  Manufacturer Part #64490

Watts:

400
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Universal Operating Position
  • Rated life 15,000 - 20,000 hours

Documents

Specifications

Color Temperature: 4000

Dimmable: No

Energy Star Compliant: No

Light Bulb Base Type: Mogul E-39

Light Bulb Shape Code: BT37

Volts: 135V

Watts: 400