Sylvania

40W B10 Incandescent Light Bulb with Candelabra Base (Pack of 12)

Part #S13319  |  Item #7333448  |  Manufacturer Part #13319

$14.44 per PACK

Watts:

40
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
  • Case:  12
  • Pallet:  300
Quantity

Added to your cart. View Cart

SHIPPING INFORMATION

Available for immediate shipment

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores

Product Details

  • The Sylvania Doublelife™ products last twice as long
  • Ideal for fixtures that are in hard-to-reach areas

Documents

Specifications

Bulb Type: Incandescent

Color Finish: Clear

Color Temperature: 2850

Diameter: 1-1/4 in

Energy Star Compliant: No

Height: 5-7/8 in

Length: 3-7/8 in

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B10

Lumens: 320

Number Of Hours: 3000

Ordering Code: 40B10C/DL/BL/2PK 120V

Package Quantity: Pack of 12

Type: Double Life

Volts: 120V

Watts: 40

Width: 1-313/1000 in