Sylvania

40W Dimmable LED Light Bulb

Part #SYL74376  |  Manufacturer Part #74376

Watts:

40
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • SYLVANIA Luminaires Vapor Tight

Specifications

Bulb Type: LED

Color Temperature: 4000

Height: 3-307/1000 in

Length: 48-311/500 in

Lumens: 5300

Number Of Hours: 120000

Ordering Code: VAPOR1B/040UNVD840/48EC/GR

Type: SYL74376

Volts: 120/277V

Watts: 40

Width: 4-291/1000 in