43W A19 Halogen Light Bulb with Medium Base (Pack of 24)
43W A19 Halogen Light Bulb with Medium Base (Pack of 24)
Package Quantity Info:
EA: 1 IP: 1 CA: 24 PT: 150-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimmable down to 0%
- CRI: 99
- Up to 41% energy savings overstandard full wattage lamps
- RoHS compliant
- Passes Federal TCLP tests
- Made in the USA
- Mercury-free
- Instant on/cold start
Specifications
- Application:
- General Purpose, Industrial Trade
- Color Finish Name:
- Soft White
- Color Temperature:
- 2750
- Energy Star Compliant:
- No
- Height:
- 4-3/8 in
- Length:
- 2-343/1000 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Ordering Code:
- 43AHALMSSSW2 120V
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Halogen
- Lumens:
- 650
- Number Of Hours:
- 1000 h
- Package Quantity:
- Pack of 24
- Type:
- SYL19009
- Volts:
- 120V
- Watts:
- 43 W
- Width:
- 3-5/8 in