DESCRIPTION

  • CRI: 82
  • Long hour average rated life: 20000
  • Mean lumens: 86%
  • TCLP and RoHS compliant
  • Typically lasts up to 20 times longer
  • When paired with Quicktronic® electronic ballast, this system is covered by the Quick 60+® system warranty

Sylvania Dulux® D/E 18W T4 Dimmable Fluorescent Light Bulb with G24q-2 Base

SYL20668

Watts:

18

SPECIFICATIONS

Average Life
20000
Bulb Type
Fluorescent
Collection
Dulux® D/E
Color Temperature
4100
Dimmable
Yes
Energy Star Compliant
No
Height
6-63/1000 in
Indoor Outdoor
Indoor
Length
1-189/500 in
Light Bulb Base Type
G24q-2
Light Bulb Shape Code
T4
Lumens
1150
Number Of Hours
20000
Ordering Code
CF18DD/E/841/ECO
Watts
18
Width
1-189/500 in

$20.0
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment

DOCUMENTS