• Cart

DESCRIPTION

Sylvania 60W A19 Incandescent Light Bulb with Medium Base

S60ACL120V

Watts:

60

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Clear
Dimmable
No
Energy Star Compliant
No
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Watts
60

  • QUANTITY

0 item(s) added to Cart Checkout Now