9W LED Light Bulb with GX24q-1 Base

This product has been replaced by

Type A Pin Base LED Bulb
Type A Pin Base LED Bulb
Manufacturer Part #41718
You last purchased this on
 
Sylvania

9W LED Light Bulb with GX24q-1 Base

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Type A Pin Base LED Bulb
Type A Pin Base LED Bulb
Manufacturer Part #41718
Sylvania

9W LED Light Bulb with GX24q-1 Base

  • Fast #
  • Part #SYL75037
  • Item #7374190
  • Manufacturer Part #75037
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Recessed downlight fixtures
  • High LPW of 122
  • Incandescent lamps
  • Long life up to 50,000 hours (L70)
  • DLC compliant: improves utility rebates
  • Direct replacement: for use with electronic, instant start, and Rapid Start® ballasts, with no rewiring required
  • Among the highest efficiency and life in the marketplace
  • Solution for both electronic and magnetic ballasts
  • Five year warranty
  • Requires Certification

Specifications

Application:
Industrial Trade
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
6-3/4 in
Light Bulb Base Type:
GX24q-1
Light Bulb Ordering Code:
LED9/PB/GX24Q/H/841/G2
Light Bulb Shape Code:
T4
Light Bulb Type:
LED
Lumens:
1000
Lumens per Watt:
100
Number Of Hours:
50000 h
Package Quantity:
Case of 24
Type:
SYL75037
UL Listed:
Yes
Volts:
120V
WaterSense Labeled:
No
Watts:
9 W