9W LED Light Bulb with GX24q-1 Base
9W LED Light Bulb with GX24q-1 Base
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- High LPW of 122
- Solution for both electronic and magnetic ballasts
- Quick and easy replacement for 25 watt compact fluorescent lamps
- Five year warranty
- Direct replacement: for use with electronic, instant start, and Rapid Start® ballasts, with no rewiring required
- Long life up to 50,000 hours (L70)
- DLC compliant: improves utility rebates
- Among the highest efficiency and life in the marketplace
Documents
Specifications
- Application:
- Industrial Trade
- Color Temperature:
- 3500
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 4-7/8 in
- Light Bulb Base Type:
- GX24q-1
- Light Bulb Ordering Code:
- LED9/PB/GX24Q/V/835/G2
- Light Bulb Shape Code:
- T4
- Light Bulb Type:
- LED
- Lumens:
- 950
- Lumens per Watt:
- 94.44
- Number Of Hours:
- 50000 h
- Package Quantity:
- Case of 24
- Type:
- SYL75038
- UL Listed:
- Yes
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 9 W