Compact Metalarc® 175W E17 HID Light Bulb with Medium Base

Part #SM175UMED  |  Manufacturer Part #64479

Starting at
$36.99 EACH

Watts:

175
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Universal operating position
  • Rated life: 7500 to 10000 hours
  • Universal operating position on most types
  • Durable mount structure and lamp construction
  • Good CRI

Documents

Specifications

ANSI Specifications: ANSI M57/E

Bulb Type: HID

Collection: Compact Metalarc®

Color Finish: Clear

Color Temperature: 4000

Diameter: 2-13/100 in

Dimmable: No

Energy Star Compliant: No

Height: 5-4/5 in

Length: 2-2/5 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: E17

Lumens: 14400

Number Of Hours: 7500

Ordering Code: M175/U/MED

Type: SYL64479

UL Listed: Yes

Volts: 132V

Watts: 175

Width: 2-2/5 in