18W T4 Compact Fluorescent Light Bulb with G24d-2 Base
Dulux® D 18W T4 Compact Fluorescent Light Bulb with G24d-2 Base
Frequently Purchased Together
Product Details
- Long 10000 hour average rated life
- Reduces relamping requirements and related costs
- Reduced greenhouse gas and mercury emissions from power generation compared to incandescent lamps
- Two thirds the length of single compact lamps
- Mean lumens: 85%
- Symmetrical light distribution
- Rare earth phosphors: 82 CRI
- TCLP and RoHS compliant
- Plug-in base with integrated starter and interference suppressor
Specifications
- Application:
- Industrial Trade
- Collection:
- Dulux® D
- Color Temperature:
- 3000
- Height:
- 6-63/1000 in
- Light Bulb Base Type:
- G24d-2
- Light Bulb Ordering Code:
- CF18DD/830/ECO
- Light Bulb Shape Code:
- T4
- Light Bulb Type:
- Compact Fluorescent
- Lumens:
- 1150
- Number Of Hours:
- 10000 h
- Type:
- SYL21112
- Volts:
- 120V
- Watts:
- 18 W