21W T4 Dimmable Compact Fluorescent Light Bulb with G24q-3 Base
Dulux® D/E 21W T4 Dimmable Compact Fluorescent Light Bulb with G24q-3 Base
Frequently Purchased Together
Product Details
- Up to 12-1/2% energy savings when compared to double tube lamps
- Flicker-free start on electronic ballasts
- Energy-saving replacements for 18 watts and 26 watts double tube CFL's
- Rare earth tri-phosphor with 82 CRI
- Dimmable
- Fast run-up to full brightness
- Long average rated life: 20000
- Use with Quicktronic® ProStart® CF ballasts
- TCLP and RoHS compliant
Specifications
- Application:
- Industrial Trade
- Collection:
- Dulux® D/E
- Color Temperature:
- 3500
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 6-89/100 in
- Length:
- 1-189/500 in
- Light Bulb Base Type:
- G24q-3
- Light Bulb Ordering Code:
- CF26DD/E/21W/SS/835/ECO
- Light Bulb Shape Code:
- T4
- Light Bulb Type:
- Compact Fluorescent
- Lumens:
- 1525
- Number Of Hours:
- 20000 h
- UL Listed:
- No
- Watts:
- 21 W
- Width:
- 1-189/500 in