25W T5 Compact Fluorescent Light Bulb with 2G11 Base
Dulux® L 25W T5 Compact Fluorescent Light Bulb with 2G11 Base
Frequently Purchased Together
Product Details
- Provides equal lumen output to a 2' x 4' fixture
- High lumen output for indirect and higher mounting height applications
- High lumen single-ended twin-tube lamps
- Passes Federal TCLP tests
- Operate on Quicktronic® systems with Quicksense circuitry
- Excellent color rendition, CRI of 82
Documents
Specifications
- Application:
- Industrial Trade
- Collection:
- Dulux® L
- Color Temperature:
- 3500
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 23-543/1000 in
- Length:
- 1-811/1000 in
- Light Bulb Base Type:
- 2G11
- Light Bulb Ordering Code:
- FT40DL/25W/835/SS/ECO
- Light Bulb Shape Code:
- T5
- Light Bulb Type:
- Compact Fluorescent
- Lumens:
- 2450
- Number Of Hours:
- 24000 h
- Package Quantity:
- Pack of 4
- UL Listed:
- No
- Watts:
- 25 W
- Width:
- 1-3/125 in