36W T5 Fluorescent Light Bulb with 2G11 Base
Dulux® L 36W T5 Fluorescent Light Bulb with 2G11 Base
Frequently Purchased Together
Product Details
- Excellent color rendition, CRI of 82
- Operate on Quicktronic® systems with Quicksense circuitry
- Lamps provide high lumen output for indirect and higher mounting height applications
- Passes Federal TCLP tests
Documents
Specifications
- Application:
- Industrial Trade
- Collection:
- Dulux® L
- Color Temperature:
- 4100
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 17-201/500 in
- Length:
- 1-811/1000 in
- Light Bulb Base Type:
- 2G11
- Light Bulb Ordering Code:
- FT36DL/841/ECO
- Light Bulb Shape Code:
- T17
- Light Bulb Type:
- Fluorescent
- Lumens:
- 2900
- Number Of Hours:
- 12000 h
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 36 W
- Width:
- 1-3/125 in