7W T4 Compact Fluorescent Light Bulb with G23 Base
Dulux® S 7W T4 Compact Fluorescent Light Bulb with G23 Base
Frequently Purchased Together
Product Details
- TCLP compliant
- Meets RoHS standards
- Uses 75% less energy than equivalent incandescent lamps
- TCLP and RoHS compliant
- Average rated life: 10000 hours
- CRI: 82
Specifications
- Application:
- Industrial Trade
- Collection:
- Dulux® S
- Color Finish Name:
- White
- Color Temperature:
- 2700
- Energy Star Compliant:
- No
- Height:
- 5-59/125 in
- Indoor Outdoor:
- Indoor
- Length:
- 1-417/1000 in
- Light Bulb Base Type:
- G23
- Light Bulb Ordering Code:
- CF7DS/827/ECO
- Light Bulb Shape Code:
- T4
- Light Bulb Type:
- Compact Fluorescent
- Lumens:
- 400
- Number Of Hours:
- 10000 h
- Type:
- SYL21277
- UL Listed:
- No
- Watts:
- 7 W
- Width:
- 453/500 in