9W T4 Compact Fluorescent Light Bulb with G23 Base

You last purchased this on
 
Sylvania

Dulux® S 9W T4 Compact Fluorescent Light Bulb with G23 Base

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sylvania

Dulux® S 9W T4 Compact Fluorescent Light Bulb with G23 Base

  • Fast #
  • Part #SYL21273
  • Item #4847188
  • Manufacturer Part #21273
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Long 10000 hour average rated life and reduces re-lamping requirements and related costs
  • Two-pin lamps with integralstarter
  • Reduced greenhouse gas and mercury emissions from power generation compared to incandescent lamps
  • TCLP and RoHS compliant
  • Average rated life: 10000 hours
  • CRI: 82
  • Requires Certification

Documents


Specifications

Application:
Industrial Trade
Collection:
Dulux® S
Color Temperature:
3500
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Height:
6-183/250 in
Length:
1-417/1000 in
Light Bulb Base Type:
G23
Light Bulb Ordering Code:
CF9DS/835/ECO
Light Bulb Shape Code:
T4
Light Bulb Type:
Compact Fluorescent
Lumens:
600
Number Of Hours:
10000 h
Type:
SYL21273
UL Listed:
No
Watts:
9 W
Width:
453/500 in