26W T4 Dimmable Compact Fluorescent Light Bulb with GX24q-3 Base

You last purchased this on
 
Sylvania

Dulux® T/E/IN 26W T4 Dimmable Compact Fluorescent Light Bulb with GX24q-3 Base

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sylvania

Dulux® T/E/IN 26W T4 Dimmable Compact Fluorescent Light Bulb with GX24q-3 Base

  • Fast #
  • Part #SYL20881
  • Item #2338403
  • Manufacturer Part #20881
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Reduces relamping requirements and related costs
  • TCLP and RoHS compliant
  • Reduced greenhouse gas and mercury emissions from power generation compared to incandescent lamps
  • Plug-in base with integrated starter and interference suppressor
  • Symmetrical light distribution
  • Two thirds the length of single compact lamps
  • Mean lumens: 85%
  • Rare earth phosphors 82 CRI
  • Requires Certification

Documents


Specifications

Application:
Industrial Trade
Collection:
Dulux® T/E/IN
Color Temperature:
3500
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Height:
5-7/10 in
Length:
2 in
Light Bulb Base Type:
GX24q-3
Light Bulb Ordering Code:
CF26DT/E/IN/835/ECO
Light Bulb Shape Code:
T4
Light Bulb Type:
Compact Fluorescent
Lumens:
1746
Number Of Hours:
16000 h
Type:
SYL20881
UL Listed:
No
Watts:
26 W
Width:
1-9/10 in