17W T8 Fluorescent Light Bulb with Medium Base
Octron® Eco® 17W T8 Fluorescent Light Bulb with Medium Base
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 4100K color temperature
- Rated life 30,000 hours
- ECOLOGIC
- One sided metal reinforcement
- Alleviates strain on equipment
Documents
Specifications
- Collection:
- Octron® Eco®
- Color Temperature:
- 4100
- Diameter:
- 1-1/10 in
- Dimmable:
- No
- Energy Star Compliant:
- No
- Height:
- 24 in
- Light Bulb Base Type:
- Medium Bi-Pin
- Light Bulb Ordering Code:
- FO17/741/ECO
- Light Bulb Shape Code:
- T8
- Light Bulb Type:
- Fluorescent
- Lumens:
- 1300
- Number Of Hours:
- 30000 h
- Watts:
- 17 W